£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Stylish light industrial and service boot designed for the modern workplace, ideally suited to light duty environments. This boot is hard wearing, lightweight and comfortable due to the EASE midsole and leather upper.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | CAT |
Closure Type | Laces |
Colour | Brown |
EAN | 6468817023690 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 24525-40563-04 |
Midsole Material | Nylon |
Product Type | Metal Safety Boots |
Safety Classification | S1 |
Series | Parker |
Shoe Size | 6 |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |