£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Product Documents
The Trek Brun is suitable for most industrial applications. Typical applications include Rail, Utilities, Construction or any outdoor use. The textile midsole makes the boot ideal for driving as the shoe is very lightweight and flexible.
Water Repellent Pull Up Leather with Abrasion Resistant Groove Scuffcap, MDFC Fibreglass Toecap & Midsole, Three Dimensional Micro Lining Porous Textile, High Breathability, Lightweight PU /Vibram® Rubber Soling System Sole Unit, Highly Slip Resistant, Heat Resistant to 300°C
S3, SCR
Available in Sizes: 2 to 14
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Brown |
EAN | 3237154062418 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Trek Brun |
Shoe Size | 7 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |