noscriptPB250 Riva High Steel Toe Cap Black Safety Boots | Cromwell Tools

Perf

PB250 Riva High Steel Toe Cap Black Safety Boots

4 Variations

Suitable for most industrial applications.

• Colour: Black
• Size Range: 3-13
• Weight: 600 grams
• Standard: EN ISO 20345:2011 S3 SRC
• Upper: Breathable, Leather with PU Tongue and Collar. (Leather 1.8-2.2mm).
• Inner Lining: Abrasion Resistant, Moisture Wicking Textile.
• Toe Cap: Steel Toe Cap Resistant to 200J.
• Midsole: Stainless Steel Midsole - Min. 1100N.
• Sole Unit: Lightweight PU Parabolic Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.
• Footbed: Moisture Wicking, Breathable, and Washable Footbed.