Performance Brands

PB53 Tornado High FG Non-Metal Hiker Boots

11 Variations



Upper: Breathable, Full Grain Leather with Textile Tongue and Collar (Leather 1.8-2.0mm).

Inner Lining: B-dry Abrasion Resistant, Moisture Wicking Textile.

Toe Cap: Lightweight Fibre Glass Toe Cap Resistant to 200J.

Midsole: Textile Pierce Resistant Midsole - Min. 1100N.

Sole Unit: Lightweight, Injected Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.

Footbed: Moisture Wicking, Breathable, and Washable Footbed.