noscriptPerf Tornado, Unisex, Safety Boots, Size 5, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011 PB8-SZ05 | Cromwell Tools

Perf

Tornado, Unisex, Safety Boots, Size 5, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

PBL9631008E

MPN:

PB8-SZ05

£48.49

Ex VAT

£58.19

Inc VAT

OUT OF STOCK

    Product Details

    S3 SRC
    Black/Blue lightweight, non-metal hiker with breathable, full grain leather with textile tongue and collar. B-dry abrasion resistant, moisture wicking textile liner. Lightweight, injected Dual Density PU/PU Sole.
    EN ISO 20345


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Perf

    Closure Type

    Laces

    Colour

    Black

    EAN

    4250965400315

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    PB8-SZ05

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S3

    Series

    Tornado

    Shoe Size

    5

    Shoe Style

    Hiker

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No