£137.00
Ex VAT
£164.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Working hard shouldn't mean you have to be uncomfortable. The Pelton work boot features EASE engineered comfort, lightweight and durable foam underfoot that provides non-stop energy return and keeps you comfortable all-day long. It's a proprietary foam midsole that is 30% lighter, more shock absorbing and more flexible than standard EVA. The Pelton Chelsea-style work boot comes in durable, full grain leather, and the outsole is slip resistant, reducing your risk of slips and falls. It also has an industry-rated steel toe and electrical hazard protection against open circuits up to 600 volts in dry conditions, keeping you safe. Step into this boot with Ease and experience the Power of Comfort.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Slip-On |
Colour | Brown |
EAN | 6468817026042 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 24529-40567-04 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Pelton |
Shoe Size | 6 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |