£59.99
Ex VAT
£71.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
PROTECTOR
To EN ISO 20345:2011 S3 M HRO SRC. Water repellent printed leather upper. Breathable synthetic external lining. Texelle 100% polyamide fabric internal lining, breathable, it absorbs and releases the moisture, abrasion resistant. Air footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Polyurethane/nitrile rubber sole resistant to +300 °C. Non-metallic toe cap resistant to 200J. Non metallic midsole - zero perforation. Metatarsal protection - 100J, quick release system CLIP DUCK®.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | 26630-000 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Protector |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |