Cofra

Protector, Unisex Safety Boots Size 8, Black, Leather

SKU:

COF9631548N

MPN:

26630-000.W42

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (3)

    Product Details

    PROTECTOR
    To EN ISO 20345:2011 S3 M HRO SRC. Water repellent printed leather upper. Breathable synthetic external lining. Texelle 100% polyamide fabric internal lining, breathable, it absorbs and releases the moisture, abrasion resistant. Air footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Polyurethane/nitrile rubber sole resistant to +300 °C. Non-metallic toe cap resistant to 200J. Non metallic midsole - zero perforation. Metatarsal protection - 100J, quick release system CLIP DUCK®.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    Yes

    MFR Part No.

    26630-000

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Protector

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No