SKU:
UVX9632012G
MPN:
8402242
£94.49
Ex VAT
£113.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Uvex's lace-up winter boot, an EN ISO 20345:2011 S3 SRC compliant safety shoe, is ideal for challenging outdoor tasks like construction. Its water-resistant leather, deep tread, and optional fleece lining ensure durability, slip resistance, and warmth. Featuring uvex climazone technology, it maintains optimal foot temperature, providing comfort in various conditions.
Features and Benefits
• Deep tread design for enhanced sole slip resistance
• Fleece lining for added warmth in winter
• Injection-molded scuff cap for leather protection
• uvex climazone technology for optimal foot temperature
• Injection-molded plastic heel cap for stability on uneven ground
Typical Applications
• Construction works
• Outdoor applications
• Any work environment requiring a sturdy and water-resistant safety shoe
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101473895 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 8402/2 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Quatro Pro |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |