SKU:
UVX9632009C
MPN:
8401239
£84.84
Ex VAT
£101.81
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These rugged, hard-wearing safety boots are ideal for more demanding environments. SRC rated and durable, the dual-density PUR sole with self-cleaning tread increases slip resistance.
Ideally suited to building sites where metal swarf is present, these boots resist the build-up and conductance of static electricity and include a penetration-resistant steel midsole with an injection moulded scuff and heel cap for all-round safety.
Features and Benefits
• Dual-density polyurethane/rubber soles provide extra comfort
• Features a nitrile rubber outsole, resistant to heat to 300°C
• A low-density polyurethane interlayer increases comfort and shock absorption
• Uvex® climate technology maintains foot temperature and allows for quick drying
Standards
• S3 classified
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101473734 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 8401/2 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Quatro Pro |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |