SKU:
ABL9634296H
MPN:
33903-57922-08
£60.99
Ex VAT
£73.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Hi-Leg metal-free hi-vis safety boot with YKK Side Zip is a vital choice for customers requiring durable and visible footwear in diverse and challenging industries.. Crafted with Hi-Vis fluorescent waterproof Cordura, it enhances visibility in various lighting conditions, while the YKK side zip offers convenient wear. The metal-free construction allows usage in security-sensitive areas.
Features and Benefits
• Metal-free design with yellow safety Hi-Viz for enhanced visibility in low-lighting conditions
• Water-resistant full-grain nubuck leather upper keeps feet dry and comfortable
• Internal waterproof membrane allows wear in all weather conditions
• Moulded TPU toe guard and heel counter provide durability and support
• Reflective piping and loop for enhanced visibility
• Deep padded mesh collar for added comfort
• YKK side zip provides durable easy access
• Comfortable, cushioned, and removable PU footbed absorbs impact to reduce foot and joint strain
• Injected PU midsole provides enhanced comfort and shock absorption
Typical Applications
• Construction
• Manufacturing
• Utility work
Standards
• EN ISO 20345:2011 S3
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black Orange |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 33903-57922-08 |
Midsole Material | Polyurethane |
Product Type | Composite Safety Boots |
Resistance Features | Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Radiant |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Thermoplastic Polyurethane |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |