Himalayan

Reflecto, Unisex Safety Boots Size 12, Black, Leather, Waterproof, Steel Toe Cap

SKU:

HIM9632114N

MPN:

5402

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (4)

    Product Details

    The Reflecto™ Safety boots feature a fully enclosed energy absorbing heel to prevent fatigue and muscle strain in the legs and feet. Ideal for working in low-lighting and wet conditions, the high-quality leather upper repels water, while the cleated outsole enables traction to keep you on your feet in wet and oily conditions.


    Features and Benefits
    • Available in black or brown full-grain smooth leather
    • Waterproof construction
    • Shock and crush resistant steel toe cap and TPU stitched-in scuff cap
    • High visibility reflective lacing and tape to upper
    • Orange heat resistant outsole up to 200°C


    Standards
    • EN ISO 20345:2011 S3 WR SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    EAN

    5055286163715

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    5402

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof

    Safety Classification

    S3

    Series

    Reflecto

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No