SKU:
HIM9632114C
MPN:
5402
£56.99
Ex VAT
£68.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The Reflecto™ Safety boots feature a fully enclosed energy absorbing heel to prevent fatigue and muscle strain in the legs and feet. Ideal for working in low-lighting and wet conditions, the high-quality leather upper repels water, while the cleated outsole enables traction to keep you on your feet in wet and oily conditions.
Features and Benefits
• Available in black or brown full-grain smooth leather
• Waterproof construction
• Shock and crush resistant steel toe cap and TPU stitched-in scuff cap
• High visibility reflective lacing and tape to upper
• Orange heat resistant outsole up to 200°C
Standards
• EN ISO 20345:2011 S3 WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286163661 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5402 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Series | Reflecto |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |