£93.49
Ex VAT
£112.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The Wheat ProLite Safety Boot is a top-quality, water-resistant, and lightweight option designed for all-day comfort. Crafted with precision, it features an aluminum toe cap and composite midsole, providing robust protection without compromising on comfort. Ideal for various work environments, this safety boot is a reliable choice, ensuring durability, safety, and superior comfort throughout extended wear.
Features and Benefits
• Water-resistant lightweight hiker style work boot
• Aluminium toe cap and composite midsole
• Phylon/Rubber Pro-Lite outsole
• DeWalt Pro Comfort insole with built in arch support
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | DeWalt |
Closure Type | Laces |
Colour | Wheat |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | Reno 9 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Reno Pro Lite |
Shoe Size | 9 |
Slip Resistance Rating | SR |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |