noscriptRenzo, Unisex, Safety Boots, Size 8, Black, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011 F67471-42 | Cromwell Tools

(Unbranded)

Renzo, Unisex, Safety Boots, Size 8, Black, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011

SKU:

CTL9630735E

MPN:

F67471-42

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Product Details

    RENZO glass cut resistant boot to protect against materials with sharp edges like sheet metal or glass.


    Features and Benefits
    • Intermediate lining to protect against cuts
    • Fleece insole which is antistatic
    • Textured lining offers breathability


    Standards
    • EN ISO 20345 S3 CR / HI / HRO / SRC.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    (Unbranded)

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Slip-Resistant

    Safety Classification

    S3

    Series

    Renzo

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No