£134.00
Ex VAT
£160.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
100% non-metallic black safety boots with a protective toe-cap, midsole and internal metatarsal guard.
Features and Benefits
• Durable and robust due to being constructed with specialist materials including FORCE10® components, IMPACT SHIELD™ and R-TEN™ thread
• Anti-static and oil resistant with a water repellent upper and Activ-Tex® waterproof and breathable bootie membrane
Typical Applications
• Construction
• Engineering
• Highways
• Quarry
• Rail
• Utilities
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | TC3000A |
Midsole Material | Kevlar |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Rhyolite |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |