SKU:
PUM9631250L
MPN:
23091-37916-07
£105.00
Ex VAT
£126.00
Inc VAT
9 Variations Available
Product Details
Product Specification
These black suede leather boots are mid height offering wearers ankle stability as well as foot safety. Available in a range of sizes, the boots are stylish yet practical and robust.
Features and Benefits
• Water resistant with a breathable suede leather upper that keeps wearers feet both dry and comfortable
• Lightweight and slip resistant
• EVA cushioning pad in the sole ensures optimum shock absorption
• Available in a variety of sizes to suit your needs
Typical Applications
• Warehousing
• Agricultural
• Construction
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Puma |
Closure Type | Laces |
Colour | Blue |
EAN | 4051428045742 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 632250 |
Midsole Material | Aluminium |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Puncture-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Rio |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Wide Fitting | No |