£84.50
Ex VAT
£101.40
Inc VAT
Product Details
Product Specification
Product Documents
The Riverton is a multi-purpose hiker cut work boot. Featuring an industrial grade, waxy finish leather upper this style is perfect for for a range of utility, DIY and work tasks. A steel toe cap, padded collare and tongue ensure great wearer comfort and protection whilst the breathable lining keeps the wearers feet dry. Including a rubber compound sole that is heat resistant to 300°C and also provides excellent slip resistance. This boots benefits from additional rubber toe protection for heightened abrasion resistance which promotes its durability.
Attribute | Value |
---|---|
Brand | Dr Martens |
Colour | Black |
EAN | 8839859329688 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 24533-40571-06 |
Product Type | Metal Safety Boots |
Series | Riverton |
Shoe Size | 8 |
UNSPSC Code | 46181604 |