SKU:
AVL9637413L
MPN:
ROCKFORD
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Product Documents
The high-performance Rockford non-metallic safety boot offers exceptional protection and comfort for long workdays, making it ideal for construction and industrial environments. Featuring Anvil ANTI-PERF technology, it includes a composite toe and midsole for superior anti-penetration protection without added weight. The TPU scuff cap enhances durability, while the enCounter heel support system provides extra comfort. S1P classified and compliant with EN ISO 20345:2011 slip resistance standards (average result of 0.39), it is oil-resistant and antistatic. With a traction cellular footbed and heel energy absorption, this boot combines functionality and a professional appearance for demanding work conditions.
Features and Benefits
• The non-metallic construction significantly reduces the overall weight of the boot, enhancing comfort
• The composite midsole provides excellent shock absorption
• The boot promotes natural foot movement and reduces fatigue over extended periods
• The materials used allow for greater flexibility, facilitating ease of movement in dynamic work environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Anvil Traction |
Closure Type | Laces |
Colour | Black |
EAN | 5060302900397 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | Rockford-SZ8 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Rockford |
Shoe Size | 8 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |