£33.49
Ex VAT
£40.19
Inc VAT
10 Variations Available
Product Details
Product Specification
RT502DB
Dual Density Polyurethane
Oil resistant sole
Shock absorbing Heel
Slip resistant to SRC
Comfort lining & footbed
200 Joule steel toe cap
Steel midsole
SBP SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | (Unbranded) |
Closure Type | Slip-On |
Colour | Brown |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | SBP |
Series | Denver |
Shoe Size | 7 |
Shoe Style | Derby |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |