noscriptUnisex, Safety Boots, Size 12, Black, Leather Upper, Steel Toe Cap, SBP, EN ISO 20345:2011 RT587B | Cromwell Tools

(Unbranded)

Unisex, Safety Boots, Size 12, Black, Leather Upper, Steel Toe Cap, SBP, EN ISO 20345:2011

SKU:

CTL9639362V

MPN:

RT587B

£27.79

Ex VAT

£33.35

Inc VAT

OUT OF STOCK

    Product Details

    RT587B
    SBP
    200 Joules steel toe cap. Composite midsole. Comfort lining and footbed. Padded collar and tongue. Rubber outsole with EVA wedge. Slip resistant to SRA.


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    (Unbranded)

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Composite

    Product Type

    Metal Safety Boots

    Resistance Features

    Slip-Resistant

    Safety Classification

    SBP

    Shoe Size

    12

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No