SKU:
CTL9634705A
MPN:
RT587H
£26.79
Ex VAT
£32.15
Inc VAT
11 Variations Available
Product Details
Product Specification
RT587H
SBP SRA
200 Joule steel toe cap
Composite midsole
Comfort lining and footbed
Padded collar and Tongue
Rubber outsole with EVA wedge
SBP SRA
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Tan |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Slip-Resistant |
Safety Classification | SBP |
Shoe Size | 3 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |