SKU:
UVX9631004E
MPN:
6261341
£93.49
Ex VAT
£112.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Multi-purpose lightweight safe tyboot. Supple full grain leather upper with breathable 3D mesh lining. Slip-resistant double density PU sole with front and heel shock absorption.
100% metal free
Colour, black/grey
EN ISO 20345:2011
S3
SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 3523996100914 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 6261009 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Run-R 400 High |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |