£109.00
Ex VAT
£130.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
100% metal free, waterproof hiker boots constructed from water-repellent full grain leather and a highly breathable, three-dimensional micro-porous textile lining.
Features and Benefits:
•PU/Nitrile Vibram® sole with anti-static properties, shock absorption, heat resistance to 300°C and SRC rated slip resistance
•Highly breathable, three-dimensional microporous textile
•Sympatex waterproof and breathable membrane
Typical Applications:
•Rail industry working trackside
•Utilities companies
•Businesses needing durable, waterproof footwear
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Black |
EAN | 5060476653853 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB305-BLK-13 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Railway |
Shoe Size | 13 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |