£52.49
Ex VAT
£62.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
100% metal free lightweight boots with breathable, full grain nubuck leather upper.
Features and Benefits:
•Abrasion resistant, moisture wicking textile inner lining and moisture wicking, breathable, and washable footbed, enhance wearer comfort
•Dual density PU/PU soling system with anti-static properties, shock absorption, heat resistance to 120°C and SRC rated slip resistance
Typical Applications:
•Construction
•Engineering
•Utilities
•Warehousing and distribution
•Transport and logistics
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Brown |
EAN | 5060476654126 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB307-HON-07 |
Midsole Material | Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Sniper |
Shoe Size | 7 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |