£43.49
Ex VAT
£52.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Mensa is suitable for most industrial applications.
Features and Benefits
• Comfortable and durable due to abrasion resistant and moisture wicking textile lining
• Lightweight dual density PU/PU soling system with anti-static properties, shock absorption and heat resistance up to 120°C
Typical Applications
• Construction
• Warehousing
• Manufacturing
• Distribution
Attribute | Value |
---|---|
Brand | Safetix |
Colour | Black |
EAN | 5060476652788 |
ECLASS Code | 40011302 |
MFR Part No. | PB289-BLK-11 |
Product Type | Metal Safety Boots |
Shoe Size | 11 |
UNSPSC Code | 46181604 |