£51.99
Ex VAT
£62.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These breathable, full grain leather black safety boots are the ideal safety footwear solution.
Features and Benefits
• Lightweight parabolic soling system with SRC slip resistance, anti-static properties, shock absorption and heat resistance to 120°C
• Moisture wicking, breathable and washable footbed
Typical Applications
• Construction
• Warehousing
• Manufacturing
• Distribution
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Lemaitre |
Closure Type | Laces |
Colour | Black |
EAN | 5060476651989 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB280C-BLK-12 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Stockton S |
Shoe Size | 12 |
Shoe Style | Derby |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |