£43.49
Ex VAT
£52.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Mensa is suitable for most industrial applications.
Features and Benefits
• Comfortable and durable due to abrasion resistant and moisture wicking textile lining
• Lightweight dual density PU/PU soling system with anti-static properties, shock absorption and heat resistance up to 120°C
Typical Applications
• Construction
• Warehousing
• Manufacturing
• Distribution
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Safetix |
Closure Type | Slip-On |
Colour | Black |
EAN | 5060476652740 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB289-BLK-07 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Series | Mensa |
Shoe Size | 7 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |