£79.99
Ex VAT
£95.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Cemented safety boots that have a microfibre and mesh upper and a removable PU footbed.
Features and Benefits
• Anti-penetration non metallic midsole to protect wearers from puncture wounds
• Durable, lightweight and sturdy non leather construction
• Heel protection and anti-scuff toe protect wearers feet
• Deep padded cushioned collar and tongue ensure wearers are comfortable
• Cemented EVA/rubber outsole is durable, slip resistant and heat resistant to 300 degrees
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 1947139144542 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metatarsal Protection | No |
MFR Part No. | 32215-55190-05 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Elmore |
Shoe Size | 7 |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |