£51.99
Ex VAT
£62.39
Inc VAT
6 Variations Available
Product Details
Product Specification
These non-metallic black boots are ideal for the mechanical industry.
Features and Benefits
• Constructed with a water repellent printed leather upper and DRYTHERM 100% polyamide lining that is ladder proof, breathable, antibacterial, abrasion resistant and absorbs and releases moisture
• The EVANIT footbed is thermoformed, anatomic, punched and coated with a highly breathable fabric that enhances wearer comfort and is also anti-static, thanks to a specific treatment on the surface
• Wearers are further protected with anti-torsion support, 100J metatarsal protection, quick release and toe cap protection
Typical Applications
• Mechanical industry
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | IMPACT/8 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Abrasion-Resistant Anti-Static Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Impact |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |