noscriptBeeswift Safety Boots, Size 9, Black CF66BL09 | Cromwell Tools

Beeswift

Safety Boots, Size 9, Black

SKU:

CTL9630090Q

MPN:

CF66BL09

£50.49

Ex VAT

£60.59

Inc VAT

OUT OF STOCK

    Product Details

    CF66BL
    • PU/RUBBER
    • Non metallic
    • 200 Joule composite toe cap
    • Composite Kevlar midsole protection
    • Metatarsal impact protection
    • Shock absorber heel
    • Anti-static
    • Heat resistant to 300°C
    • Slip resistant
    • Water resistant leather upper
    • Breathable Thinsulate membrane lining
    • Full length foam fabric footbed for excellent comfort
    • Conforms to EN ISO 20345:2011 S3 M SRC HRO


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Beeswift

    Colour

    Black

    EAN

    5030566224829

    ECLASS Code

    40011302

    Shoe Size

    9

    UNSPSC Code

    46181604