£98.49
Ex VAT
£118.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Lace-up safety boots in protection class S3 SRC in accordance with EN ISO 20345:2011.
Features and Benefits
• Meets the ESD specifications, with leakage resistance under 35 megaohms
• The microvelour upper material is breathable, enhancing wearer comfort
• Robust steel toe cap and penetration-resistant, metal-free uvex xenova® midsole
Typical Applications
• Factories
• Offices
• Light applications
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 84272/9 |
Midsole Material | Xenova |
Product Type | Metal Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | uvex 1 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Micro Velour |
Vegan | No |
Wide Fitting | No |