noscriptSafety Boots, Women's, S3, SRC, Black | Cromwell Tools

Cofra

Safety Boots, Women's, S3, SRC, Black

7 Variations

Strong breathable, S3, src, supportive water repellent full grain leather safety boot.

Features and Benefits
• Lining developed using an antibacterial three-dimensional, breathable SANY-DRY® 100% polyester fabric that absorbs and releases the moisture to keep feet comfortable and dry
• EVA and nitrile special compound footbed for high bearing capability
• Thermoformed, punched, anatomic and coated with highly breathable fabric for moisture free wear
• Metal free tough polyurethane/TPU sole
• Strong lace up high boot with 200J resistance and non-metallic top cap for complete protection
• EN ISO 20345:2011 S3 SRC

Typical Applications
• Industrial
• Metal free environments

Notes
• Width: 10 mondopoint