noscriptSafetix Scorpius, Unisex Safety Boots Size 11, Black, Leather, Steel Toe Cap PB253C-BLK/11 | Cromwell Tools

Safetix

Scorpius, Unisex Safety Boots Size 11, Black, Leather, Steel Toe Cap

SKU:

PBL9631253S

MPN:

PB253C-BLK/11

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (1)

    Product Details

    Constructed from quality, full-grain leather, the Scorpius safety boots maintain excellent protection against abrasion and impact. The comfort-focused design ensures breathability and moisture-wicking properties to keep users comfortable throughout each shift.


    Features and Benefits
    • Available in a wide range of sizes (3-13) to suit everyone
    • Full-grain leather upper is breathable and water-resistant to keep feet cool and dry
    • Steel toe cap delivers up to 200 Joules of impact protection
    • Steel midsole prevents puncture injuries for enhanced safety
    • Moisture-wicking lining is abrasion-resistant for added comfort
    • Lightweight, dual-density sole absorbs shock to reduce leg and foot fatigue
    • Moisture-wicking, washable footbed for comfort and enhanced hygiene
    • Heat-resistant sole up to 120°C for warmer working environments
    • SRC slip resistance to keep you on your feet in wet and oily conditions
    • Padded collar and tongue for comfort and minimum rubbing


    Standards
    • CE Certified
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Safetix

    Closure Type

    Laces

    Colour

    Black

    EAN

    5060476650746

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    PB253C-BLK/11

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S3

    Series

    Scorpius

    Shoe Size

    11

    Shoe Style

    Chukka

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No