SKU:
PBL9631253N
MPN:
PB253C-BLK/9
£43.49
Ex VAT
£52.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Constructed from quality, full-grain leather, the Scorpius safety boots maintain excellent protection against abrasion and impact. The comfort-focused design ensures breathability and moisture-wicking properties to keep users comfortable throughout each shift.
Features and Benefits
• Available in a wide range of sizes (3-13) to suit everyone
• Full-grain leather upper is breathable and water-resistant to keep feet cool and dry
• Steel toe cap delivers up to 200 Joules of impact protection
• Steel midsole prevents puncture injuries for enhanced safety
• Moisture-wicking lining is abrasion-resistant for added comfort
• Lightweight, dual-density sole absorbs shock to reduce leg and foot fatigue
• Moisture-wicking, washable footbed for comfort and enhanced hygiene
• Heat-resistant sole up to 120°C for warmer working environments
• SRC slip resistance to keep you on your feet in wet and oily conditions
• Padded collar and tongue for comfort and minimum rubbing
Standards
• CE Certified
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Safetix |
Closure Type | Laces |
Colour | Black |
EAN | 5060476650722 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB253C-BLK/9 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Scorpius |
Shoe Size | 9 |
Shoe Style | Chukka |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |