CAT

Scuff Cap, Safety Boots Size 12, Brown, Leather, Steel Toe Cap

SKU:

CTP9633504J

MPN:

31903-54617-10

£73.49

Ex VAT

£88.19

Inc VAT

IN STOCK (2)

    Product Details

    Features a goodyear welted construction, nitrile rubber outsole, 200J steel toe cap, removable PU footbed, padded PU collar and triple stitched seams.


    Features and Benefits
    • Durable outsole is heat resistant to 300 degrees
    • Energy absorbent heel and 200 Joules steel toe cap, keep wearers feet safe
    • Padded PU collar for comfort and triple stitched seams for durability
    • Fuel and oil resistant


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    CAT

    Closure Type

    Laces

    Colour

    Brown

    EAN

    1947139143002

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    31903-54617-10

    Midsole Material

    PVC

    Product Type

    Metal Safety Boots

    Resistance Features

    Oil-Resistant Slip-Resistant

    Safety Classification

    SB

    Series

    Powerplant

    Shoe Size

    12

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Vegan

    No

    Wide Fitting

    Yes