£73.49
Ex VAT
£88.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Features a goodyear welted construction, nitrile rubber outsole, 200J steel toe cap, removable PU footbed, padded PU collar and triple stitched seams.
Features and Benefits
• Durable outsole is heat resistant to 300 degrees
• Energy absorbent heel and 200 Joules steel toe cap, keep wearers feet safe
• Padded PU collar for comfort and triple stitched seams for durability
• Fuel and oil resistant
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | CAT |
Closure Type | Laces |
Colour | Brown |
EAN | 1947139142180 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 31903-54617-05 |
Midsole Material | PVC |
Product Type | Metal Safety Boots |
Resistance Features | Oil-Resistant Slip-Resistant |
Safety Classification | SB |
Series | Powerplant |
Shoe Size | 7 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Wide Fitting | Yes |