£62.99
Ex VAT
£75.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Sharp black safety boots are constructed from breathable, full grain leather with a textile tongue and collar.
Features and Benefits
• Abrasion and cut resistant textile which is moisture wicking
• Footbed is washable
• Dual density lightweight Polyurethane/rubber soling system with anti-static properties
• Shock absorbent sole
• Heat resistance sole to 300°C
• Breathable and moisture wicking
Standards
• EN ISO 20345:2011 S3 HRO CR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 5060476652054 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB58C-BLK-08 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cut-Resistant Energy-Absorption Fuel-Resistant Oil-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Sharp |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |