SKU:
COF9630613N
MPN:
55240-000.W43
£54.99
Ex VAT
£65.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The high-performance safety shoe features a water-repellent Ecolorica® upper and a breathable, antibacterial Sany-Dry® liner for moisture control. Designed for the chemical, food, and healthcare industries, it provides 200 joules of steel toe cap protection against impacts. The slip-resistant dual-density polyurethane sole ensures excellent grip, while the EVA and fabric footbed offers anti-static, anatomical support for comfort and stability. This shoe is resistant to oil, petrol, water, acid, and alkali, effectively guarding against hazardous materials. Additionally, it resists static electricity build-up, making it ideal for use on synthetic carpets or near electrical machinery. Compliant with EN ISO 20345:2011 S3 CI SRC standards.
Features and Benefits
• Water-repellent Ecolorica® upper for enhanced durability in wet conditions
• 200 joules steel toe cap protection against impacts and collisions
• Slip-resistant dual-density polyurethane sole for excellent grip and stability
• Resistant to oil, petrol, water, acid, and alkali, suitable for hazardous environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | White |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | SHINTAI-SZ9 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Shintai |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Ecolorica |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |