£119.00
Ex VAT
£142.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Brown composite safety boots that are constructed with a greased full leather upper.
Features and Benefts
• Composite cap, flexible FAP® midsole and BreathActive functional lining aid wearer comfort
• Rubber sole scuff caps are durable and longlasting
• Heeltec support system and energy absorbent heel keep wearers feet safe
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Puma |
Closure Type | Laces |
Colour | Brown |
EAN | 4018623807834 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 23084-37906-06 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Sierra Nevada |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |