£65.00
Ex VAT
£78.00
Inc VAT
12 Variations Available
Product Details
Product Specification
The Vegan-friendly safety boot is the ethical and certified choice for customers prioritizing cruelty-free options without compromising safety. UKCA certified to ISO 20345:2011 S3 WR SRC standards, it ensures protection in various applications, from construction sites to manufacturing. The Magnum Plus insole guarantees maximum comfort and shock absorption, enhancing the overall well-being of the wearer. In just 100 words, this safety boot stands as a testament to ethical and safety-conscious choices, offering a certified shield against workplace hazards while providing unparalleled comfort--a perfect fusion of ethics, compliance, and comfort for those who demand excellence in their work footwear.
Features and Benefits
• Padded collar and tongue ensure all-day comfort
• Fast-wicking lining manages moisture for a dry and comfortable experience
• Hardwearing microfiber upper for durability and resilience
• Dual density PU outsole with ladder grips guarantees grip and long-lasting performance
• Tested and certified to European standard EN ISO 20345:2011 S3 WR SRC, ensuring top-tier safety in various work environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Magnum |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 35177-65701-06 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Fuel-Resistant Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Precision |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Microfibre |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |