£90.99
Ex VAT
£109.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Work: Puxal Firmle ESD Comp Toe boot seamlessly blends comfort and durable protection, presenting customers with a versatile solution for demanding work environments. Crafted with a smooth leather, synthetic, and mesh fabric upper, it ensures both resilience and a comfortable fit. Ideal for Electric Static Dissipative (ESD) workplaces, this lace-up composite safety toe boot excels in construction, manufacturing, and similar industries. The composite safety toe guarantees crucial protection without compromising on comfort, while the ESD feature minimizes static electricity risks. In just 100 words, this boot stands as a reliable choice, offering a perfect balance of safety and comfort for diverse work applications.
Features and Benefits
• Non-metallic composite safety toe ensures essential protection
• Electric Static Dissipative (ESD) design for safe static electricity dissipation
• Puncture-resistant insole enhances workplace safety
• Durable rubber outsole provides reliable traction
• Mid-top design ensures added stability and comfort
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Skechers |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 35190-65715-07 |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1 |
Series | Puxal |
Shoe Size | 7 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |