£124.00
Ex VAT
£148.80
Inc VAT
33 Variations Available
Product Details
Product Specification
Timberland PRO® Splitrock XT water-resistant work boots are the ultimate choice for safety, comfort, and durability. Packed with features including a composite safety toe and non-metallic, puncture-resistant plate, they offer comprehensive protection against impacts and penetration. Anti-fatigue technology ensures lasting comfort during extended wear.
Features and Benefits
• Premium water-resistant nubuck and full-grain leather construction
• Composite safety toe with CarbonShield™ technology to deliver reliable protection against impact and crushing injuries
• Non-metallic puncture-resistant plate for added protection
• Anti-Fatigue Technology for shock absorption and energy return
• Breathable, moisture-wicking lining with antimicrobial treatment
• Heat-, oil-, slip-, and abrasion-resistant TPU outsole for all-weather reliability
• Available in a range of colours to suit personal preference
Typical Applications
• Construction
• Manufacturing
• Outdoor work
Standards
• EN ISO 20345:2011 6.2.1
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Timberland Pro |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 30950-52791-09 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Splitrock XT |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |