£101.36
Ex VAT
£121.63
Inc VAT
Product Details
Product Specification
Product Documents
Protection: steel cap and flexible FAP® midsole
Plus: TPU toe cap protection
Upper: smooth full leather with synthetic elements
Lining: BreathActive functional lining
Footbed: evercushion® MISS
Sole: rubber sole MISS SAFET Y MOTION with Torsion Control System, 300°C heat resistant
Attribute | Value |
---|---|
Brand | Puma |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Women |
MFR Part No. | 23088-37913-05 |
Product Type | Metal Safety Boots |
Shoe Size | 5 |
UNSPSC Code | 46181604 |