SKU:
MGN9633226L
MPN:
38489-71725-03
£117.00
Ex VAT
£140.40
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The Strike Force 8.0 uniform safety boot is a top choice for comfort and safety. Featuring Magnum®'s exclusive Exogel blunt trauma side impact technology and composite safety toe cap and mid-sole plate, these boots provide ultimate protection against falling objects and underfoot punctures. The waterproof design and YKK side zip enhance versatility for various weather conditions and convenient wear.
Features and Benefits
• Durable leather upper for lasting wear
• Waterproof and breathable bootie membrane keeps feet dry
• Lightweight composite toe-cap and anti-penetration plate for comprehensive protection
• Exogel ultimate ankle impact protection for enhanced safety
• YKK side zip for convenient and easy access
Typical Applications
• Law enforcement
• Security
• Construction
• Emergency services
Standards
• EN ISO 20345:2011 S3 CI HI HRO AN WR SRC
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | No |
Brand | Magnum |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 38489-71725-03 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Energy-Absorption Fuel-Resistant Heat-Insulation Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Strike Force 8.0 |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |