SKU:
CTP9633657G
MPN:
31900-54612-08
£70.00
Ex VAT
£84.00
Inc VAT
10 Variations Available
Product Details
Product Specification
These black injected safety boots have a crazy horse leather upper, moisture wicking mesh lining and dual density Polyurethane (PU) outsole. Available in an array of sizes to suit your needs.
Features and Benefits
• Anti-penetration steel midsole protects wearer's feet from puncture wounds
• Moisture wicking mesh inner lining, removable Polyurethane (PU) footbed and mesh collar enhance wearer comfort
• PU injected bump cap enhances protection
• Durable due to fuel and oil-resistant outsole
• Available in a range of sizes to suit your needs
• Anti-static properties and energy absorbent heel
Typical Applications
• Construction
• Industrial
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 1949175072308 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 31900-54612-08 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Striver Bump |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |