£59.99
Ex VAT
£71.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Introducing our Waterproof Safety Boot with Extra Scuff Cap, a must-have for those prioritizing safety and comfort in demanding work environments. Boasting full waterproofing, this boot keeps your feet dry in harsh conditions. The added scuff cap enhances durability, making it ideal for construction, manufacturing, logistics, and more. Crafted with precision and high-quality materials, this safety boot ensures optimal comfort during extended wear. Offering superior protection against moisture and abrasions, it stands as a reliable choice for professionals seeking top-tier footwear that excels in both safety and longevity. Elevate your work gear with our Waterproof Safety Boot.
Features and Benefits
• Experience unmatched protection with a 200J toecap and anti-perforation fabric plate guarding against potential hazards
• Ensure complete waterproofing with the Waterproof lining (Cofratex), keeping your feet dry in even the most challenging conditions
• Enjoy enhanced durability as the extra scuff cap extends the lifespan of the boot, especially in demanding environments
• Revel in comfortable wear, thanks to precision crafting with high-quality materials, ensuring optimal comfort during extended use
• Seamlessly adapt to various work environments with this boot's versatility, making it ideal for construction, manufacturing, logistics, and workplaces requiring robust foot protection
• Rely on a consistent shield against moisture and abrasions, making it a dependable choice for those prioritizing both safety and longevity
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
EAN | 8023796273542 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 22070-001-40 |
Midsole Material | Anti Perforation Textile |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Summit |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |