Heckel

Suxxeed Offroad High Safety Boots, Black

10 Variations

Suxxeed Offroad High Safety Boots with a composite design to offer a flexible and lighter wear whilst maintaining the protection of the foot surface 100%. The boots conduct less cold and heat than a metal sole with a PU2D sole with great excellent shock absorption

Features and Benefits
• Black oiled grain leather which is resistant to water
• GRIPSTEP profile and pronounced heel for ladders and stairs
• Hydrocarbon, oil and chemical resistant
• Injection moulded PU scuff cap
• Antistatic
• Antimagnetic design with non-metallic eyelets and hooks
• Removable insole which is anatomically shaped and hygienic. Bottom layer open cell foam for quick drying and good moisture absorption
• Grooves at the back and forefoot area for better grip
• Number of seams reduced for less pressure points and better water resistance
• Reflective elements for visibility
• Abrasion resistant vamp non-woven lining
• Polyester mesh 3D quarter lining offers quick drying and excellent breathability
• Padded tongue with gussets which is water resistant and keeps debris out
• Compact and soft collar for better protection and comfort