SKU:
HNW9635000X
MPN:
6246220-43/7
£65.49
Ex VAT
£78.59
Inc VAT
11 Variations Available
Product Details
Product Specification
New safety footwear ranger boot dedicated to Oil & Gas industry. Water resistant full grain leather. Poromax® 3D lining. PU coated microfiber scuff cap waterproof secure system. Specific patterns for fluids evacuation.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Black |
EAN | 3603836045480 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 6246220-43/7 |
Product Type | Composite Safety Boots |
Series | Synergic |
Shoe Size | 9 |
UNSPSC Code | 46181604 |