SKU:
PBL9631228X
MPN:
PB228C-BLK-13
£41.79
Ex VAT
£50.15
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Safety boots constructed with breathable, full grain water repellent leather uppers and injected PU overcaps. The boots also have an abrasion resistant, three-dimensional micro-porous moisture wicking inner lining.
Features and benefits:
-Steel toe cap resistant to 200J
-Stainless steel midsole - min. 1100N
-Lightweight, dual density PU/RU sole with anti-static properties
-Shock absorbent
-Heat resistant to 300°C
-SRC rated slip resistance
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Safetix |
Closure Type | Laces |
Colour | Black |
EAN | 5060476653563 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB228C-BLK-13 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Taurus B |
Shoe Size | 13 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |